Shop All Wire Disconnects
Nsi Industries
Full Insul Fem Disconnect Pro 1210
Mfr # IF12-250-3N-P
Zoro # G108201917
product price: $0.79
/ea
Sold in multiples of 30 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12-10 AWG
- Material Nylon Insulation
- Color Yellow
- Application Wire Termination
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # IF12-250-3N-P
- Zoro # G108201917
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | .250 x .032 |
Details
Material | Nylon Insulation |
Color | Yellow |
Application | Wire Termination |
Standard | cULus |
Number Of Terminals | 1 |
Voltage Rating | 600 V |
Type | Nylon Fully Insulated Female Disconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- Nsi Industries Wire Disconnects