Shop All Wire Disconnects
Nsi Industries
Full Insul Fem Disc Pro 1614
Mfr # IF16-250-3N-P
Zoro # G308201915
product price: $0.49
/ea
Sold in multiples of 50 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Nylon Insulation
- Color Blue
- Application Wire Termination
- Terminal Size .250 x .032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # IF16-250-3N-P
- Zoro # G308201915
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | .250 x .032 |
Details
Material | Nylon Insulation |
Color | Blue |
Application | Wire Termination |
Number Of Terminals | 1 |
Voltage Rating | 600 V |
Standard | cULus |
Type | Nylon Fully Insulated Female Disconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- ANCOR Ancor Heat Shrink Universal Speaker Connector Kit f/22-18/16-14 - Asso (SPKKIT)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- Nsi Industries Wire Connectors & Disconnects