Shop All Wire Disconnects
Nsi Industries
Full Ins Fem Disc 187X020 22-18
Mfr # IF22-187-2N
Zoro # G1637139
product price: $0.34
/ea
Sold in multiples of 50 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22-18 AWG
- Material Nylon Insulation
- Color Red
- Application Wire Termination
- Number Of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # IF22-187-2N
- Zoro # G1637139
- UPC # 662381079022
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | .187 X .020 |
Details
Item | Fully Ins Fem Disconnect,0.187x0.2,22-18 |
Material | Nylon Insulation |
Color | Red |
Application | Wire Termination |
Number Of Terminals | 1 |
Type | Nylon Fully Insulated Female Disconnect |
Standard | cULus |
Voltage Rating | 600 V |
Description
Fully Ins Fem Disconnect,0.187x0.2,22-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- QUICKCABLE Female Disconnect, Nylon, 16-1, .25", PK100 (163248-100)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- Nsi Industries Wire Connectors & Disconnects