Shop All Wire Disconnects
Nsi Industries
Ful Insulated Fem Discnnects 1614
Mfr # IF16-250-3N-IG-S
Zoro # G408201914
product price: $0.71
/ea
Sold in multiples of 20 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Nylon Insulation
- Color Blue
- Application Wire Termination
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # IF16-250-3N-IG-S
- Zoro # G408201914
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | .250 x .032 |
Details
Material | Nylon Insulation |
Color | Blue |
Application | Wire Termination |
Standard | cULus |
Voltage Rating | 600 V |
Number Of Terminals | 1 |
Type | Nylon Fully Insulated Female Disconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- Nsi Industries Wire Connectors & Disconnects