Shop All Wire Disconnects
Nsi Industries
Female Disc Pro Pack 2218
Mfr # F22-250-3V-P
Zoro # G208201916
product price: $0.24
/ea
Sold in multiples of 80 for $19.20
$19.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22-18 AWG
- Material Vinyl Insulation
- Color Red
- Application Wire Termination
- Terminal Size .250 x .032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # F22-250-3V-P
- Zoro # G208201916
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Red |
Application | Wire Termination |
Voltage Rating | 300 V |
Type | Vinyl Insulated Female Disconnect |
Standard | cULus |
Number Of Terminals | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- DEL CITY DIV OF ACTUANT Del City 2908 Vinyl Coated Loom Clamps, 1/2" Width, 1/2" Diameter, 100 per package (2908)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- ECM INDUSTRIES BLU Bullet Disconnect (20-163P)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- Nsi Industries Wire Connectors & Disconnects