Shop All Wire Disconnects
Nsi Industries
Fem Disc 250X032 2218
Mfr # F22-250-3V-S
Zoro # G008201918
product price: $0.27
/ea
Sold in multiples of 50 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22-18 AWG
- Material Vinyl Insulation
- Color Red
- Application Wire Termination
- Type Vinyl Insulated Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # F22-250-3V-S
- Zoro # G008201918
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Red |
Application | Wire Termination |
Type | Vinyl Insulated Female Disconnect |
Standard | cULus |
Number Of Terminals | 1 |
Voltage Rating | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 7A, 1 Pole, 250V AC (9080GCB70)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- MIDWEST FASTENER 3/16" Aluminum Cable Ferrules 50PK (54891)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 1000A, 300V AC, Non-Indicating (A3T1000)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- LISLE 38 DISCONNECT (LIS42110)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- Nsi Industries Wire Disconnects