Shop All Wire Disconnects
Nsi Industries
Fem Disc 250X032 1614
Mfr # F16-250-3V-S
Zoro # G708201911
product price: $0.29
/ea
Sold in multiples of 50 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Vinyl Insulation
- Color Blue
- Application Wire Termination
- Voltage Rating 300 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # F16-250-3V-S
- Zoro # G708201911
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Blue |
Application | Wire Termination |
Voltage Rating | 300 V |
Standard | cULus |
Type | Vinyl Insulated Female Disconnect |
Number Of Terminals | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (GF221NRA)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- OMRON Enclosed Power Relay, DPDT, 20A, 120VAC (MJN2CE-AC120)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- LISLE 38 DISCONNECT (LIS42110)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- Nsi Industries Wire Disconnects