Shop All Wire Disconnects
Nsi Industries
Fem Disc 250X032 1210
Mfr # F12-250-3V-S
Zoro # G408201921
Sold in multiples of 30 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12-10 AWG
- Material Vinyl Insulation
- Color Yellow
- Application Wire Termination
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # F12-250-3V-S
- Zoro # G408201921
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Yellow |
Application | Wire Termination |
Standard | cULus |
Type | Vinyl Insulated Female Disconnect |
Number Of Terminals | 1 |
Voltage Rating | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 500VAC, 0 Pin (PMDU)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- Nsi Industries Wire Connectors & Disconnects