Shop All Compression Lugs
Nsi Industries
Extr. Cu. Lug 6-14 Awg
Mfr # 6TC
Zoro # G1629691
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Copper
- Temperature Rating 90° C
- Finish Copper
- Standard UL486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 6TC
- Zoro # G1629691
- UPC # 662381005007
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 6-14 AWG |
Bolt Size | 45001 |
Details
Material | Copper |
Item | Extr. Copper Lug,6-14 AWG |
Color | Copper |
Temperature Rating | 90° C |
Finish | Copper |
Standard | UL486B |
Number Of Mounting Holes | 1 |
Number of Ports | 1 |
Number Of Conductors | 1 |
Type | Copper Single Lug |
Number Of Conductors/Ports (Main/Primary) | 1 |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Application | Wire Termination |
Assortment | Copper Mechanical Terminations |
Description
Extr. Copper Lug,6-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- SQUARE D Terminal block, Linergy, fuse holder, Class CC, 30A, 600V, 1 pole (9080FB1611CC)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NATIONAL HARDWARE J-BOLT ZNC PLT3/8X3-3/4"" (N232-942)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- Nsi Industries Compression Lugs