Shop All Compression Lugs
Nsi Industries
Extr. Cu Lug 4/0-2 Awg
Mfr # 4/0TC
Zoro # G1629089
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Wire Range 4/0-2 AWG
- Color Copper
- Number of Ports 1
- Standard UL486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 4/0TC
- Zoro # G1629089
- UPC # 662381005045
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 4/0-6 AWG |
Bolt Size | 44993 |
Details
Material | Copper |
Item | Extr. Lug,Copper,4/0-2 AWG |
Wire Range | 4/0-2 AWG |
Color | Copper |
Number of Ports | 1 |
Standard | UL486B |
Number Of Mounting Holes | 1 |
Number Of Conductors | 1 |
Number Of Conductors/Ports (Main/Primary) | 1 |
Finish | Copper |
Application | Wire Termination |
Type | Copper Single Lug |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Ul Standard | UL486A |
Env Temp | 90 |
Certifications | UL Listed |
Assortment | Copper Mechanical Terminations |
Description
Extr. Lug,Copper,4/0-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- QUICKCABLE Crimp Lug, 250MCM, 3/8", PK5 (4860-005F)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-4/0-EC)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- Nsi Industries Lugs & Split Bolts