Shop All Compression Lugs
Nsi Industries
Extr. Cu Lug 2-14 Awg
Mfr # 2TC
Zoro # G1628949
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Copper
- Number Of Mounting Holes 1
- Finish Copper
- Standard UL486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2TC
- Zoro # G1628949
- UPC # 662381005021
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 2-14 AWG |
Bolt Size | 44930 |
Hex Wrench Size | Slotted Hex Wrench |
Mounting Hole Diameter | 0.265 |
Details
Material | Copper |
Item | Extr Lug,Copper,2-14 AWG |
Color | Copper |
Number Of Mounting Holes | 1 |
Finish | Copper |
Standard | UL486B |
Type | Copper Single Lug |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number of Ports | 1 |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Application | Wire Termination |
Number Of Conductors | 1 |
Voltage Rating | 600 V |
Ul Standard | UL486A |
Max Torque | 30 |
Env Temp | 90C |
Certifications | UL Listed |
Assortment | Copper Mechanical Terminations |
Description
Extr Lug,Copper,2-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Expandable Braided Sleeving- 3/8" x 100FT- Blue (BSCL-FR-0375-100-BL)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C387)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- Nsi Industries Compression Lugs