Shop All Wire Connectors
Nsi Industries
Easy Twst Push-in 4 Wire Clr Bag00
Mfr # PIWC-4-B
Zoro # G1641022
product price: $0.29
/ea
Sold in multiples of 400 for $116.00
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 12 AWG
- Material Polycarbonate
- Ul Standard UL 486C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PIWC-4-B
- Zoro # G1641022
- UPC # 662381159731
- Country of Origin China
- Category Wire Connectors
Details
Color | Yellow |
Item | Push-In Conn,4 Wire,Easy Twist(TM),Clr,Bag |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 12 AWG |
Material | Polycarbonate |
Ul Standard | UL 486C |
Ul File No | E155027 |
Temp Rating | -30C to 105C/-40F to 221F |
Voltage Rating | 600V |
Certifications | CE, CSA, UL Listed |
Description
Push-In Conn,4 Wire,Easy Twist(TM),Clr,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SX2CAB)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- ANDERSON POWER PRODUCTS PP15 GRN CON 16/20 KIT (1395G3)
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- STEREN BNC Twist Plug RG6 Connector (200-122)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- CABLE WHOLESALE Cable Wholesale Hex Nut; # 4 - 40; 100 Pieces; 5.0mm (30D1-02440)
- Nsi Industries Wire Connectors & Disconnects