Shop All Wire Connectors
Nsi Industries
Easy Twst Crimp Slve Cper 18-8 Bag0
Mfr # SB1808-B
Zoro # G1643938
product price: $0.25
/ea
Sold in multiples of 500 for $125.00
$125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Copper
- Wire Type Copper Wire Only
- Wire Range 18 AWG – 8 AWG
- Material Copper
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SB1808-B
- Zoro # G1643938
- UPC # 662381081230
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Color | Copper |
Item | Crimp Sleeve,Easy Twist(TM),Copper,18-8 AWG |
Wire Type | Copper Wire Only |
Wire Range | 18 AWG – 8 AWG |
Material | Copper |
Voltage Rating | 600V |
Ul Standard | UL 486C |
Ul File No | E155027 |
Certifications | CSA, UL Listed |
Description
Crimp Sleeve,Easy Twist(TM),Copper,18-8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 30A, 1 Pole, 120V AC (ED21B030)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- ALLSTAR PERFORMANCE Allstar Performance ALL76000 22-18 Gauge Non-Insulated Butt Connector - Pack of 20 (ALL76000)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk (19-004CER)
- ANDERSON POWER PRODUCTS PP15/45 TWO ROW 2X1 ASS BONDED (ASMFP302X1RK)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- Nsi Industries Wire Connectors & Disconnects