Shop All Wire Connectors
Nsi Industries
Easy Twst Crimp Sleeve Cper 18-10
Mfr # SB1810
Zoro # G1643971
product price: $0.10
/ea
Sold in multiples of 100 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Copper
- Wire Range 18 AWG – 10 AWG
- Wire Type Copper Wire Only
- Material Copper
- Certifications CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SB1810
- Zoro # G1643971
- UPC # 662381081209
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Color | Copper |
Item | Crimp Sleeve,Easy Twist(TM),Copper,18-10AWG |
Wire Range | 18 AWG – 10 AWG |
Wire Type | Copper Wire Only |
Material | Copper |
Certifications | CSA, UL Listed |
Voltage Rating | 600V |
Ul File No | E155027 |
Ul Standard | UL 486C |
Description
Crimp Sleeve,Easy Twist(TM),Copper,18-10AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (PJ226W)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- SQUARE D Fixed Lock I-Line (LV426907)
- ALLSTAR 0.31 in. Hole 2-Gauge Ring Terminals (ALL76116)
- ASI 2 Port, Single Sided Multi Tap Connector, 6 - 2/0 AWG, Insulated (AICS2-0-2)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- HILLSDALE TERMINAL 16-14 3-pc N/I Butt, PK500 (30170)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- Nsi Industries Wire Connectors