Shop All Wire Connectors
Nsi Industries
Easy Twst Crimp Sleeve Copper 18-8
Mfr # SB1808
Zoro # G1643859
product price: $0.52
/ea
Sold in multiples of 50 for $26.00
$26.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Copper
- Wire Type Copper Wire Only
- Wire Range 18 AWG – 8 AWG
- Material Copper
- Certifications CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SB1808
- Zoro # G1643859
- UPC # 662381081216
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Color | Copper |
Item | Crimp Sleeve,Easy Twist(TM),Copper,18-8 AWG |
Wire Type | Copper Wire Only |
Wire Range | 18 AWG – 8 AWG |
Material | Copper |
Certifications | CSA, UL Listed |
Ul File No | E155027 |
Voltage Rating | 600V |
Ul Standard | UL 486C |
Description
Crimp Sleeve,Easy Twist(TM),Copper,18-8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412141408SSC)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- BENNETT Bennett PT950P EIC Port Pigtail (6BT-50051-07)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- GARDNER BENDER Pigtail, Stranded, 8", 12 AWG (GGP-1502)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- Nsi Industries Wire Connectors