Shop All Wire Connectors
Nsi Industries
Easy-Twist, Winged Yellow
Mfr # WWC-Y-CJ
Zoro # G1649553
product price: $8.89
/ea
Sold in multiples of 100 for $889.00
$889.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Wire Range 18 AWG – 10 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Certifications CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WWC-Y-CJ
- Zoro # G1649553
- UPC # 662381142320
- Country of Origin China
- Category Wire Connectors
Details
Color | Yellow |
Wire Range | 18 AWG – 10 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Certifications | CSA, UL Listed |
Ul Standard | UL 486C |
Ul File No | E155027 |
Voltage Rating | 600V |
Description
Easy-Twist Winged Yellow - Sm Jar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- GARDNER BENDER Grommet, 1/4", Inside Diameter, PK6 (GHG-1525)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- ILSCO Aluminum Parallel Tap Connector, Conduct (GTA-2-2-W/C-EC)
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- Nsi Industries Wire Connectors