Shop All Wire Connectors
Nsi Industries
Easy-Twist Winged Yellow, 500 Bag0
Mfr # WWC-Y-B
Zoro # G1754711
product price: $0.06
/ea
Sold in multiples of 500 for $30.00
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Wire Range 18 AWG – 10 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WWC-Y-B
- Zoro # G1754711
- UPC # 662381141026
- Country of Origin China
- Category Wire Connectors
Details
Color | Yellow |
Item | Winged Wire Conn,Easy Twist(TM),Yellow,Bag |
Wire Range | 18 AWG – 10 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Voltage Rating | 600V |
Certifications | CSA, UL Listed |
Ul File No | E155027 |
Ul Standard | UL 486C |
Description
Winged Wire Conn,Easy Twist(TM),Yellow,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- GROTE Lamp Socket Pigtail (68130)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet FQC, PK250 (40185)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- GARDNER BENDER WireGard 1 Wire Connector, 22 to 16 AWG Wire, Steel Contact, Polypropylene Housing Material, Gray (19-001)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- Nsi Industries Wire Connectors & Disconnects