Shop All Wire Connectors
Nsi Industries
Easy-Twist, Winged Red
Mfr # WWC-R-SJ
Zoro # G1649547
product price: $11.49
/ea
Sold in multiples of 100 for $1,149.00
$1,149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 6 AWG
- Material Thermoplastic
- Certifications CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WWC-R-SJ
- Zoro # G1649547
- UPC # 662381142450
- Country of Origin China
- Category Wire Connectors
Details
Color | Red |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 6 AWG |
Material | Thermoplastic |
Certifications | CSA, UL Listed |
Voltage Rating | 600V |
Ul File No | E155027 |
Ul Standard | UL 486C |
Description
Easy-Twist Winged Red - Std Jar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100H)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (FNQ-R-2-8/10)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-35-BIN)
- ALLSTAR 6-Wire Weather Pack Connector Kit (ALL76270)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND BULK (113920P1)
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- HEX-LOK Wire Conn Gray Hex Wing (10-2H2)
- Nsi Industries Wire Connectors