Shop All Wire Connectors
Nsi Industries
Easy-Twist Winged Red - 500 Bag0
Mfr # WWC-R-B
Zoro # G1649468
product price: $0.03
/ea
Sold in multiples of 500 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Wire Range 22 AWG – 6 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Ul Standard UL 486C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WWC-R-B
- Zoro # G1649468
- UPC # 662381141125
- Country of Origin China
- Category Wire Connectors
Details
Color | Red |
Item | Winged Wire Conn,Easy Twist(TM),Red,Bag |
Wire Range | 22 AWG – 6 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Ul Standard | UL 486C |
Ul File No | E155027 |
Certifications | CSA, UL Listed |
Voltage Rating | 600V |
Description
Winged Wire Conn,Easy Twist(TM),Red,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK25 (V225 1/4-25)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- CORDMATE II Connector Outsd Cdmateii (C58)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 20PK (60853)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- Nsi Industries Wire Connectors