Shop All Wire Connectors
Nsi Industries
Easy-Twist, Winged Grounding
Mfr # WWC-GR-J
Zoro # G1649328
product price: $41.59
/ea
Sold in multiples of 350 for $14,556.50
$14,556.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Wire Type Copper Wire Only
- Wire Range 14 AWG – 12 AWG
- Material Thermoplastic
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WWC-GR-J
- Zoro # G1649328
- UPC # 662381141491
- Country of Origin China
- Category Wire Connectors
Details
Color | Green |
Wire Type | Copper Wire Only |
Item | Easy-Twist Winged Grounding - Lg Jar |
Wire Range | 14 AWG – 12 AWG |
Material | Thermoplastic |
Voltage Rating | 600V |
Ul File No | E155027 |
Certifications | CSA, UL Listed |
Ul Standard | UL 470 |
Description
Easy-Twist Winged Grounding - Lg Jar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- MELNOR METAL CONNECTOR Y (9000)
- IDEAL Connector, PK10 (85-053)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 5.5 in. W 14 Ga. Galvanized Steel Post Base (ABA66Z)
- GROTE Sentry Pigtail (66900)
- DIVERSITECH Diversitech DDS-60U Disconnect Switch with Metal Case - 60 Amp Non-Fused (DDS-60U)
- Nsi Industries Wire Connectors