Shop All Wire Connectors
Nsi Industries
Easy-Twist Winged Grnding0
Mfr # WWC-GR-B
Zoro # G1649343
product price: $0.05
/ea
Sold in multiples of 500 for $25.00
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Wire Range 14 AWG – 12 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WWC-GR-B
- Zoro # G1649343
- UPC # 662381141286
- Country of Origin China
- Category Wire Connectors
Details
Color | Green |
Item | Winged Wire Conn,Easy Twist(TM),Green,Bag |
Wire Range | 14 AWG – 12 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Voltage Rating | 600V |
Ul Standard | UL 467 |
Ul File No | E155027 |
Certifications | CSA, UL Listed |
Description
Winged Wire Conn,Easy Twist(TM),Green,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100, Series: WT52 (WT52-1)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- DRYCONN Direct Bury-600 Wing Wire Connect, PK100 (20225)
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- Nsi Industries Wire Connectors & Disconnects