Shop All Wire Connectors
Nsi Industries
Easy-Twist Winged Blue - 100 Bag
Mfr # WWC-B-B
Zoro # G1649352
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Wire Type Copper Wire Only
- Wire Range 14 AWG – 6 AWG
- Material Thermoplastic
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WWC-B-B
- Zoro # G1649352
- UPC # 662381141224
- Country of Origin China
- Category Wire Connectors
Details
Color | Blue |
Item | Winged Wire Conn,Easy Twist(TM),Blue,Bag |
Wire Type | Copper Wire Only |
Wire Range | 14 AWG – 6 AWG |
Material | Thermoplastic |
Voltage Rating | 600V |
Ul File No | E155027 |
Ul Standard | UL 486C |
Certifications | CSA, UL Listed |
Description
Winged Wire Conn,Easy Twist(TM),Blue,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55E)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- BRAD HARRISON 19 Pole 8 Port Junction Box W/ Home Run Connector Other Electrical Component (BTY803P-FBC)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- Nsi Industries Wire Connectors