Shop All Wire Connectors
Nsi Industries
Easy-Twist Red - 500 Bag0
Mfr # WC-R-B
Zoro # G1648129
product price: $0.06
/ea
Sold in multiples of 500 for $30.00
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Wire Range 22 AWG – 10 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Ul File No E155027
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WC-R-B
- Zoro # G1648129
- UPC # 662381140425
- Country of Origin China
- Category Wire Connectors
Details
Color | Red |
Item | Wire Connector,Easy Twist(TM),Red,Bag |
Wire Range | 22 AWG – 10 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Ul File No | E155027 |
Certifications | CSA, UL Listed |
Ul Standard | UL 486C |
Voltage Rating | 600V |
Description
Wire Connector,Easy Twist(TM),Red,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 40" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 50 pcs Pack (CT40BK-50)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- GE Panel Powr Outlt 50A Rec (U054P)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- IDEAL Compact Connector Orange Orange (30-1033P)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- ANDERSON POWER PRODUCTS SBX350 AMP CONTACT 3/0 AWG (6355BK)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- SOUTHWIRE Coleman Cable 172-04112 2' 12-3 Stw-A 3-Way Power Block Orange Cont (172-04112)
- HARTING Rectangular Connector Housing, 80 mm L (09300060301)
- Nsi Industries Wire Connectors