Shop All Wire Connectors
Nsi Industries
Easy-Twist, Push-In-Conn 6 Wire, Purple
Mfr # PIWC-6-C
Zoro # G1641059
product price: $19.99
/ea
Sold in multiples of 50 for $999.50
$999.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 12 AWG
- Material Polycarbonate
- Ul File No E155027
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PIWC-6-C
- Zoro # G1641059
- UPC # 662381143266
- Country of Origin China
- Category Wire Connectors
Details
Color | Purple |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 12 AWG |
Material | Polycarbonate |
Ul File No | E155027 |
Certifications | CE, CSA, UL Listed |
Ul Standard | UL 486C |
Temp Rating | -30C to 105C/-40F to 221F |
Voltage Rating | 600V |
Description
Service Post One Wire 1-2/0 Awg,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- GARDNER BENDER 3Port Lever Connector, 24 to 14 AWG Wire, 3 Pole (19-PCL3)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- LARSON ELECTRONICS Larson Electronics DCP-11-12V 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC (DCP-11-12V)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- Nsi Industries Wire Connectors