Shop All Wire Connectors
Nsi Industries
Easy-Twist, Orange
Mfr # WC-O-J
Zoro # G1648101
product price: $39.99
/ea
Sold in multiples of 700 for $27,993.00
$27,993.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Wire Range 22 AWG – 14 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Ul Standard UL 486C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WC-O-J
- Zoro # G1648101
- UPC # 662381140258
- Country of Origin China
- Category Wire Connectors
Details
Color | Orange |
Wire Range | 22 AWG – 14 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Ul Standard | UL 486C |
Certifications | CSA, UL Listed |
Voltage Rating | 600V |
Ul File No | E155027 |
Description
Easy-Twist Orange - Lg Jar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFNL1-W)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2CB)
- IDEAL Set Screw Holder (K-2422)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- Nsi Industries Wire Connectors & Disconnects