Shop All Wire Connectors
Nsi Industries
Easy-Twist Hi-Temp Blk 22-140
Mfr # WC-HB3-B
Zoro # G1754632
product price: $0.05
/ea
Sold in multiples of 500 for $25.00
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 14 AWG
- Material Thermoplastic
- Ul File No E155027
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WC-HB3-B
- Zoro # G1754632
- UPC # 662381141606
- Country of Origin China
- Category Wire Connectors
Details
Color | Black |
Item | Hi Temp Wire Conn,Easy Twist(TM),Blck,22-14 |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 14 AWG |
Material | Thermoplastic |
Ul File No | E155027 |
Voltage Rating | 600V |
Ul Standard | UL 486C |
Certifications | CSA, UL Listed |
Description
Hi Temp Wire Conn,Easy Twist(TM),Blck,22-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPJ-350SP)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- ENM Electro-Mechanical Hour Meter, 2.68 in. (T55B2A)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK BULK (1327G6BK)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL4-3CB)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- SIMPSON STRONG-TIE ZMax 5.72 in. H X 3.5 in. W 10 Ga. Steel Post Base (CPT44Z)
- Nsi Industries Wire Connectors