Shop All Wire Connectors
Nsi Industries
Easy-Twist Gray - 1000 Bag0
Mfr # WC-G-B
Zoro # G1648171
Sold in multiples of 1000 for $30.00
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 14 AWG
- Material Thermoplastic
- Ul Standard UL 486C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # WC-G-B
- Zoro # G1648171
- UPC # 662381140029
- Country of Origin China
- Category Wire Connectors
Details
Color | Gray |
Item | Wire Connector,Easy Twist(TM),Gray,Bag |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 14 AWG |
Material | Thermoplastic |
Ul Standard | UL 486C |
Voltage Rating | 300V |
Certifications | CSA, UL Listed |
Ul File No | E155027 |
Description
Wire Connector,Easy Twist(TM),Gray,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- SQUARE D 10A Sw Kit W/4Hole Mtgred/Yel Oper (VCF02)
- QUEST TECHNOLOGY INTERNATIONAL Low-Voltage Drywall Mud Ring - Single-Gang (VHT-8499)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige (SCH8)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- KING INNOVATION Connctor Wire Ind/Otd Aqua/Red (62210)
- SIMPSON STRONG-TIE ZMax 7 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU28Z)
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- MOTORMITE 12-10 Gauge Ring Terminal 3/8 In Yellow, 85413 (85413)
- Nsi Industries Wire Connectors & Disconnects