Shop All Wire Connectors
Nsi Industries
Easy Twist Closed End Conn 16-100
Mfr # C8-N-B
Zoro # G1632263
product price: $0.26
/ea
Sold in multiples of 500 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Wire Range 16 AWG – 10 AWG
- Wire Type Copper Wire Only
- Material Nylon
- Ul File No E155027
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C8-N-B
- Zoro # G1632263
- UPC # 662381068538
- Country of Origin China
- Category Wire Connectors
Details
Color | Clear |
Item | Closed End Conn,Easy Twist(TM),16-10 AWG |
Wire Range | 16 AWG – 10 AWG |
Wire Type | Copper Wire Only |
Material | Nylon |
Ul File No | E155027 |
Voltage Rating | 600V |
Certifications | CSA, UL Listed |
Temp Rating | 105C/221F |
Ul Standard | UL 486C |
Description
Closed End Conn,Easy Twist(TM),16-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-2/10)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- GARDNER BENDER Pigtail, Solid, 6-1/2", 14 AWG, PK25 (GGP-1461)
- ANDERSON POWER PRODUCTS PP PAK 5/6 HDWE C/C (115G2)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- PICO Snap Plug-Male 16-14, #1858PT (1858PT)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70588)
- MOTORMITE 12-10 Gauge Ring Terminal 3/8 In Yellow, 85413 (85413)
- HILLSDALE TERMINAL 22-18 3-pc N/I #6 Block Spade, 30052, PK500 (30052)
- Nsi Industries Wire Connectors & Disconnects