Shop All Wire Connectors
Nsi Industries
Easy Twist Closed End Conn 12-100
Mfr # C12-N-B
Zoro # G1632001
product price: $0.06
/ea
Sold in multiples of 1000 for $60.00
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 10 AWG
- Material Nylon
- Voltage Rating 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C12-N-B
- Zoro # G1632001
- UPC # 662381068521
- Country of Origin China
- Category Wire Connectors
Details
Color | Clear |
Item | Closed End Conn,Easy Twist(TM),12-10 AWG |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 10 AWG |
Material | Nylon |
Voltage Rating | 300V |
Certifications | CSA, UL Listed |
Temp Rating | 105C/221F |
Ul Standard | UL 486C |
Ul File No | E155027 |
Description
Closed End Conn,Easy Twist(TM),12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- YORK Wire Harness, 8 Wire Wiring Harness (S1-373-19801-420)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4CB)
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- Nsi Industries Wire Connectors