Shop All Wire Connectors
Nsi Industries
Easy-Twist Blue - 1000 Bag0
Mfr # WC-B-B
Zoro # G1648092
product price: $0.04
/ea
Sold in multiples of 1000 for $40.00
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Wire Range 22 AWG – 14 AWG
- Wire Type Copper Wire Only
- Material Thermoplastic
- Temp Rating 105C/221F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WC-B-B
- Zoro # G1648092
- UPC # 662381140128
- Country of Origin China
- Category Wire Connectors
Details
Color | Blue |
Item | Wire Connector,Easy Twist(TM),Blue,Bag |
Wire Range | 22 AWG – 14 AWG |
Wire Type | Copper Wire Only |
Material | Thermoplastic |
Temp Rating | 105C/221F |
Ul Standard | UL 486C |
Voltage Rating | 600V |
Ul File No | E155027 |
Certifications | CSA, UL Listed |
Description
Wire Connector,Easy Twist(TM),Blue,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- SQUARE D Load center accessory, Homeline, padlocking kit, for quad circuit breaker handles, lock off position (HOMQPA)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- GROTE Female Pin Pigtail (67005)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (T/Y+Jug)
- Nsi Industries Wire Connectors