Shop All Splicing Connectors
Nsi Industries
Easy-Splice Wrap-Around 750 10"
Mfr # WAGS-750-10
Zoro # G1648077
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Wire Size 750-250 MCM
- Cable Type Class A-B
- Application Splicing Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # WAGS-750-10
- Zoro # G1648077
- UPC # 662381015839
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 750-250 MCM |
Details
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Application | Splicing Wire |
Standard | ANSI C119.1-1986 Qualified |
Number Of Cables | 2 |
Operating Temperature | -40 C To 90 C |
Type | Wrap Around Gel Splice Kits |
Description
Easy-Splice Wrap Around Gel Splice Kit - 750 MCM to 250 MCM - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- ILSCO Gauge Above Ground Splice Kit, 250 MCM-1 (ALNN-600-12-134-EC)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- Nsi Industries Wire Connectors & Disconnects