Shop All Splicing Connectors
Nsi Industries
Easy-Splice Wrap-Around 500 10"
Mfr # WAGS-500-10
Zoro # G1648022
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Wire Size 500 MCM-6 AWG
- Cable Type Class A-B
- Type Wrap Around Gel Splice Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WAGS-500-10
- Zoro # G1648022
- UPC # 662381015747
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 500 MCM-6 AWG |
Details
Item | Easy-Splice Wrap-Around 500 10" |
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Type | Wrap Around Gel Splice Kits |
Operating Temperature | -40 C To 90 C |
Application | Splicing Wire |
Standard | ANSI C119.1-1986 Qualified |
Number Of Cables | 2 |
Description
Easy-Splice Wrap-Around 500 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- CONNTEK Conntek 20611, 25', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R *4 (20611)
- ANDERSON POWER PRODUCTS PP15/45 HSG WHT BULK (1327G7BK)
- MIDWEST FASTENER 22 WG to 18 WG Butt Connectors 20PK (70092)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- GARDNER BENDER Splice Tap 12-10Awg Yel (20-1210)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- Nsi Industries Wire Connectors & Disconnects