Shop All Splicing Connectors
Nsi Industries
Easy-Splice Wrap-Around 4/0 8"
Mfr # WAGS-4/0-8
Zoro # G1648068
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Cable Type Class A-B
- Wire Size 4/0-14 AWG
- Standard ANSI C119.1-1986 Qualified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WAGS-4/0-8
- Zoro # G1648068
- UPC # 662381015730
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 4/0-14 AWG |
Details
Item | Easy-Splice Wrap-Around 4/0 8" |
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Standard | ANSI C119.1-1986 Qualified |
Number Of Cables | 2 |
Type | Wrap Around Gel Splice Kits |
Application | Splicing Wire |
Operating Temperature | -40 C To 90 C |
Description
Easy-Splice Wrap-Around 4/0 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 40A, 600V AC, Non-Indicating (JTD040)
- IDEAL Terminal Block 12 Pole (89-608)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2B7)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- GARDNER BENDER Butt Splice, 14 to 16 AWG, PK100 (10-123)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Blue, PK6 (XTM-245)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- CORNING Splicing Resin, 292mL (80611166069)
- Nsi Industries Wire Connectors & Disconnects