Shop All Splicing Connectors
Nsi Industries
Easy-Splice Wrap-Around 4/0 6"
Mfr # WAGS-4/0-6
Zoro # G1648059
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Cable Type Class A-B
- Wire Size 4/0-14 AWG
- Standard ANSI C119.1-1986 Qualified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WAGS-4/0-6
- Zoro # G1648059
- UPC # 662381015723
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 4/0-14 AWG |
Details
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Standard | ANSI C119.1-1986 Qualified |
Application | Splicing Wire |
Number Of Cables | 2 |
Type | Wrap Around Gel Splice Kits |
Operating Temperature | -40 C To 90 C |
Description
Easy-Splice Wrap Around Gel Splice Kit - #4/0 - 14 AWG - 6 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- Nsi Industries Wire Connectors & Disconnects