Shop All Splicing Connectors
Nsi Industries
Easy-Splice Wrap-Around 4/0 10"
Mfr # WAGS-4/0-10
Zoro # G1647952
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Cable Type Class A-B
- Wire Size 4/0-14 AWG
- Number Of Cables 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WAGS-4/0-10
- Zoro # G1647952
- UPC # 662381015709
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 4/0-14 AWG |
Details
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Number Of Cables | 2 |
Standard | ANSI C119.1-1986 Qualified |
Operating Temperature | -40 C To 90 C |
Application | Splicing Wire |
Type | Wrap Around Gel Splice Kits |
Description
Easy-Splice Wrap Around Gel Splice Kit - #4/0 to 14 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- Nsi Industries Splicing Connectors