Shop All Splicing Connectors
Nsi Industries
Easy Splice Uf Splice Kit 3 Cond
Mfr # SKSS-3
Zoro # G1644303
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Wire Size 14/3 - 10/3
- Cable Type UF Cable
- Application Splicing Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SKSS-3
- Zoro # G1644303
- UPC # 662381169334
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 14/3 - 10/3 |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | UF Cable |
Application | Splicing Wire |
Type | Self Sealng UF Splice Kit |
Operating Temperature | -40 C To 90 C |
Number Of Cables | 3 |
Description
Easy-Splice Self Sealing UF Splice Kit for 3 Conductor Cable Fully waterproof, submersible and re-enterable splice, through the use of uniquely designed interference fit covers. Kit comes complete with a connector, silicone and cover AWG UF cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01D)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- EXTECH Temperature PID Cntrllr, 1/16 DIN, 4-20mA (48VFL13)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- Nsi Industries Splicing Connectors