Shop All Splicing Connectors
Nsi Industries
Easy-Splice Uf Kit
Mfr # ESUF
Zoro # G1633733
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Wire Size 14/2 to 8/3 With Ground
- Cable Type UF Cable
- Application Splicing Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ESUF
- Zoro # G1633733
- UPC # 662381168627
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 14/2 to 8/3 With Ground |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | UF Cable |
Application | Splicing Wire |
Type | Wrap Around UF Splice Kit |
Operating Temperature | -40 C To 90 C |
Number Of Cables | 3 |
Description
Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (FNQ-R-8/10)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- 3M Replacement for 3M 94785 (94785 3M)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- Nsi Industries Splicing Connectors