Shop All Splicing Connectors
Nsi Industries
Easy-Splice Roll On 600
Mfr # ROS-600
Zoro # G1642650
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Wire Size 250-600 MCM
- Cable Type Class A-B
- Standard ANSI C119.1-1986 Qualified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # ROS-600
- Zoro # G1642650
- UPC # 662381123381
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 250-600 MCM |
Details
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Standard | ANSI C119.1-1986 Qualified |
Number Of Cables | 2 |
Insulation | EPDM Elastomer |
Operating Temperature | -40 C To 90 C |
Type | Roll-On Splice Kits |
Application | Splicing Wire |
Description
Easy-Splice Direct Burial Roll-On Splice Sleeve for 250 - 600 MCM Easy "roll-on" way to insulate and seal cable connections up to 1,000 volts. The gripping force of the EPDM elastomer combines with high performance sealant to form a water resistant, UV resistant insulating sleeve appropriate for direct burial application over in-line compression connectors. Ideal for use where gas or electric heating devices are not approved. RUS accepted as a secondary tap or splice cover. Each kit includes one Easy-Splice sleeve and sealant strips. Qualified to ANSI C119.1-1986. CSA certified to C22.2 No. 198.2. UL 486D listed, suitable for direct burial. APPLICATION: For use on standard poly or elastomeric-insulated cables. Insulates and seals in-line compression connectors or terminal lugs. Cable can be energized immediately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O (RSB2A080F7)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- Nsi Industries Splicing Connectors