Shop All Splicing Connectors
Nsi Industries
Easy-Splice Roll On 250
Mfr # ROS-250
Zoro # G1642687
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Wire Size 1/0 AWG-250 MCM
- Cable Type Class A-B
- Number Of Cables 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ROS-250
- Zoro # G1642687
- UPC # 662381123367
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 1/0 AWG-250 MCM |
Details
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Number Of Cables | 2 |
Operating Temperature | -40 C To 90 C |
Application | Splicing Wire |
Standard | ANSI C119.1-1986 Qualified |
Type | Roll-On Splice Kits |
Insulation | EPDM Elastomer |
Ul Standard | UL 486D |
Certifications | CSA, UL Listed, ANSI |
Description
Easy-Splice Direct Burial Roll-On Splice Sleeve for 1/0 AWG - 250 MCM Easy "roll-on" way to insulate and seal cable connections up to 1,000 volts. The gripping force of the EPDM elastomer combines with high performance sealant to form a water resistant, UV resistant insulating sleeve appropriate for direct burial application over in-line compression connectors. Ideal for use where gas or electric heating devices are not approved. RUS accepted as a secondary tap or splice cover. Each kit includes one Easy-Splice sleeve and sealant strips. Qualified to ANSI C119.1-1986. CSA certified to C22.2 No. 198.2. UL 486D listed, suitable for direct burial. APPLICATION: For use on standard poly or elastomeric-insulated cables. Insulates and seals in-line compression connectors or terminal lugs. Cable can be energized immediately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FNQ-R-6-1/4)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- Nsi Industries Wire Connectors & Disconnects