Shop All Splicing Connectors
Nsi Industries
Easy-Splice Roll On 2/0
Mfr # ROS-2/0
Zoro # G1642431
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Color Black
- Voltage Rating 1000 V
- Wire Size 8-2/0 AWG
- Cable Type Class A-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ROS-2/0
- Zoro # G1642431
- UPC # 662381123350
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 8-2/0 AWG |
Details
Material | EPDM Rubber |
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Application | Splicing Wire |
Insulation | EPDM Elastomer |
Operating Temperature | -40 C To 90 C |
Type | Roll-On Splice Kits |
Number Of Cables | 2 |
Standard | ANSI C119.1-1986 Qualified |
Ul Standard | UL 486D |
Certifications | UL Listed, CSA |
Description
Easy-Splice Direct Burial Roll-On Splice Sleeve for 8 to 2/0 AWG - 1 Count Easy "roll-on" way to insulate and seal cable connections up to 1,000 volts. The gripping force of the EPDM elastomer combines with high performance sealant to form a water resistant, UV resistant insulating sleeve appropriate for direct burial application over in-line compression connectors. Ideal for use where gas or electric heating devices are not approved. RUS accepted as a secondary tap or splice cover. Each kit includes one Easy-Splice sleeve and sealant strips. Qualified to ANSI C119.1-1986. CSA certified to C22.2 No. 198.2. UL 486D listed, suitable for direct burial. APPLICATION: For use on standard poly or elastomeric-insulated cables. Insulates and seals in-line compression connectors or terminal lugs. Cable can be energized immediately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- SWE-TECH 3C Platinum Tools - UB-Gel Splice Connector, 22-26 AWG, Blue, 25PK (FWT18131-1)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- Nsi Industries Wire Connectors & Disconnects