Shop All Splicing Connectors
Nsi Industries
Easy-Splice Gel Tap 2/0
Mfr # ESGTS-2/0
Zoro # G1633760
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Cable Type Class A-B
- Wire Size 14-2/0 AWG
- Operating Temperature -40 C To 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ESGTS-2/0
- Zoro # G1633760
- UPC # 662381168641
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 14-2/0 AWG |
Details
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Operating Temperature | -40 C To 90 C |
Type | Gel Tap Splice Kits With Connector |
Standard | ANSI C119.1-1986 Qualified |
Number Of Cables | 4 |
Application | Splicing Wire |
Description
Grnd Cnector. Lay-In 4-14 Db Rated,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- DARE Splicing Sleeves (DP4-5/10)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- Nsi Industries Wire Connectors & Disconnects