Shop All Splicing Connectors
Nsi Industries
Easy-Splice Gel Tap 2
Mfr # ESGTS-2
Zoro # G1633751
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 1000 V
- Cable Type Class A-B
- Wire Size 14-2 AWG
- Application Splicing Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ESGTS-2
- Zoro # G1633751
- UPC # 662381168634
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 14-2 AWG |
Details
Color | Black |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Application | Splicing Wire |
Number Of Cables | 4 |
Standard | ANSI C119.1-1986 Qualified |
Operating Temperature | -40 C To 90 C |
Type | Gel Tap Splice Kits With Connector |
Description
Gnd Connector Lay-In 4-14 Db Rated,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257H)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80109)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67433)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- Nsi Industries Wire Connectors & Disconnects