Shop All Splicing Connectors
Nsi Industries
Easy-Splice Gel Stub 2
Mfr # GSS-2
Zoro # G1636387
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Voltage Rating 1000 V
- Wire Size 8-2 AWG
- Cable Type Class A-B
- Application Splicing Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GSS-2
- Zoro # G1636387
- UPC # 662381015563
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | 8-2 AWG |
Details
Color | White |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Application | Splicing Wire |
Number Of Cables | 2 |
Operating Temperature | 105 C |
Standard | cULus |
Type | Push On Gel Stub Splice Kit |
Description
Easy-Splice Push On Gel Stub Splice Kit 8 - 2 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105°C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- BURNDY Split-Bolt Connector, 10 sol to 6 str (KSA6)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 25A, 600V AC, Non-Indicating (LP-CC-25)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- GARDNER BENDER Splice Butt 12-10Awg (20-126)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- Nsi Industries Splicing Connectors