Shop All Splicing Connectors
Nsi Industries
Easy-Splice Gel 2/0 Sl
Mfr # ESSLK-2/0
Zoro # G1633779
original price:
$42.77
13% off
new price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage Rating 1000 V
- Cable Type Class A-B
- Wire Size (Hole A) - 14-2/0 AWG - (Hole B) - 6-14 AWG
- Application Splicing Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ESSLK-2/0
- Zoro # G1633779
- UPC # 662381168603
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Size | (Hole A) - 14-2/0 AWG - (Hole B) - 6-14 AWG |
Details
Color | White |
Voltage Rating | 1000 V |
Cable Type | Class A-B |
Application | Splicing Wire |
Operating Temperature | -40 C To 90 C |
Type | Gel Stub Splice Kit |
Number Of Cables | 3 |
Standard | cULus |
Description
Parallel Tap Conn. 1/0,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- AMERICAN GRANBY SK Compression Splice Kit, 14 to 10 AWG Wire (SK2)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- Nsi Industries Splicing Connectors