Shop All Splicing Connectors
Nsi Industries
Easy Splice Direct Burial Splice Kit 500
Mfr # RSK-500
Zoro # G1642623
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Cable Type Class A-B
- Wire Size 2/0 AWG - 500 MCM
- Number Of Cables 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # RSK-500
- Zoro # G1642623
- UPC # 662381169471
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 2/0 AWG - 500 MCM |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Number Of Cables | 2 |
Standard | UL |
Operating Temperature | -40 C To 90 C |
Type | Direct Burial Splice Kit With Rubber Cover |
Application | Splicing Wire |
Insulation | EPDM Rubber |
Description
Easy-Splice Direct Burial Splice Kit with Rubber Cover 2/0 AWG - 500 MCM Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire nuts for a secure seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- ABB Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- Nsi Industries Splicing Connectors