Shop All Splicing Connectors
Nsi Industries
Easy Splice Direct Burial Splice Kit 350
Mfr # RSK-350
Zoro # G1642693
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Wire Size 6 AWG - 350 MCM
- Cable Type Class A-B
- Number Of Cables 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # RSK-350
- Zoro # G1642693
- UPC # 662381169464
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 6 AWG - 350 MCM |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Number Of Cables | 2 |
Operating Temperature | -40 C To 90 C |
Type | Direct Burial Splice Kit With Rubber Cover |
Insulation | EPDM Rubber |
Standard | UL |
Application | Splicing Wire |
Description
Easy-Splice Direct Burial Splice Kit with Rubber Cover 6 AWG - 350 MCM Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire nuts for a secure seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P4GY)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (CCMR6.25)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- Q2 PRODUCTS 22-16 GA. HEAT SHRINK BUTT SPLICE (AWG Red 18-22) 100/bag (BHT1)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- Nsi Industries Splicing Connectors