Shop All Splicing Connectors
Nsi Industries
Easy Splice Direct Burial Splice Kit 2/0
Mfr # RSK-2/0
Zoro # G1642632
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Cable Type Class A-B
- Wire Size 14-2/0 AWG
- Number Of Cables 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # RSK-2/0
- Zoro # G1642632
- UPC # 662381169457
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 14-2/0 AWG |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Number Of Cables | 2 |
Standard | UL |
Operating Temperature | -40 C To 90 C |
Application | Splicing Wire |
Insulation | EPDM Rubber |
Type | Direct Burial Splice Kit With Rubber Cover |
Description
Easy-Splice Direct Burial Splice Kit with Rubber Cover 14 - 2/0 AWG Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire nuts for a secure seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- Nsi Industries Wire Connectors & Disconnects