Shop All Splicing Connectors
Nsi Industries
Easy Splice Cu Butt Splice Kit 8/3
Mfr # SKDB
Zoro # G1644260
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Cable Type UF Cable
- Wire Size 14/3 To 8/3
- Operating Temperature -40 C To 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SKDB
- Zoro # G1644260
- UPC # 662381169204
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 14/3 To 8/3 |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | UF Cable |
Operating Temperature | -40 C To 90 C |
Number Of Cables | 3 |
Type | UF Cable Splice Kit |
Insulation | Heat Shrink |
Application | Splicing Wire |
Description
Easy Splice Cu Butt Splice Kit 8/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221NRB)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- Nsi Industries Splicing Connectors