Shop All Splicing Connectors
Nsi Industries
Easy Splice Cu Butt Splice Kit 8
Mfr # SKCB-8
Zoro # G1644312
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 600 V
- Wire Size 14-8 AWG
- Cable Type Class A-B
- Operating Temperature -40 C To 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SKCB-8
- Zoro # G1644312
- UPC # 662381169006
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 14-8 AWG |
Details
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Operating Temperature | -40 C To 90 C |
Insulation | Heat Shrink |
Type | Copper Butt Splice Kit |
Number Of Cables | 2 |
Application | Splicing Wire |
Description
Easy-Splice Copper Direct Burial Butt Splice Kit for #14 to #8 AWG Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- SENSORSWITCH Power Pack, For Occupancy Sensor (SP20)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- Nsi Industries Splicing Connectors