Shop All Splicing Connectors
Nsi Industries
Easy Splice Cu Butt Splice Kit 2
Mfr # SKCB-2
Zoro # G1754370
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range #8 to #2 AWG
- Color Black
- Voltage Rating 600 V
- Cable Type Class A-B
- Wire Size 8-2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SKCB-2
- Zoro # G1754370
- UPC # 662381169037
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 8-2 AWG |
Details
Wire Range | #8 to #2 AWG |
Color | Black |
Voltage Rating | 600 V |
Cable Type | Class A-B |
Type | Copper Butt Splice Kit |
Number Of Cables | 2 |
Application | Splicing Wire |
Operating Temperature | -40 C To 90 C |
Insulation | Heat Shrink |
Wire Cable Class | Class A, Class B |
Certifications | UL Listed |
Description
Easy-Splice Copper Direct Burial Butt Splice Kit for #8 to #2 AWG Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- GARDNER BENDER Butt Splice, 14 to 16 AWG, PK100 (10-123)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- Nsi Industries Wire Connectors & Disconnects